Beli cable connector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panduit Wire Connector and Wire Terminal Kit (Set Sambungan Kabel)Deskripsi:These sets include various types, sizes, and combinations of wire connectors, terminal connectors, and may include installation tools that work for all the products in the set.
- ECLIPSE Wire Connector and Wire Terminal Kit (Set Sambungan Kabel)Deskripsi:These sets include various types, sizes, and combinations of wire connectors, terminal connectors, and may include installation tools that work for all the products in the set.atribut:
- UNSPSC: 39121409
- Color: Blue; Red; Yellow
- Connector Assortment Type: Crimp Terminals
- For Conductor Material: Copper
- Insulation Material: Nylon/Vinyl
- Kit Type: Terminal
- Max. Wire Size (AWG): 10
- Maximum Operating Temperature (°F): 221
- Min. Wire Size (AWG): 22
- Number of Pieces: 176
- RohS Compliant: Yes
- Sizes Included (AWG): 12 to 10 AWG; 16 to 14 AWG; 22 to 16 AWG
- Standards: CSA; UL
- Terminal Type: Butt Splice ConnectorsRing Terminals
- Termination Style: Crimp
- Wire Sizes Included (AWG): 10 to 12; 14 to 16; 16 to 22
- Wire Type: Solid; Stranded
- JST Connector Housingatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Autonics M8/M12 Connector CablesDeskripsi:The M8/M12 connector cables are available in 4, 5, 8, 12-pin socket and socket-plug types for flexible application in various environment settings.
- POWER FIRST Wire Connector and Wire Terminal Kit (Set Sambungan Kabel Listrik)Deskripsi:These sets include various types, sizes, and combinations of wire connectors, terminal connectors, and may include installation tools that work for all the products in the set.atribut:
- Max. Wire Size (AWG): 10
- Min. Wire Size (AWG): 22
- Wire Type: Solid Copper; Stranded Copper
- NICHIFU Quick Lock Plug Type Electric Wire Connectoratribut:
- Material (Spring): Stainless steel
- Conjugation Wire Range (single): 1.6/2.0mm (Copper/single wire)
- Incombustibility: UL94V-2
- Materials (Bade): Oxygen free copper (tin plating)
- Rated Current: 20A
- Rated Voltage: 300V
- Type: Insertion type electric wire connector
- MultiPro Cable Joint Connector Japanaese Type 01atribut:
- Type: 300 A
- Part Number: 5.000.300.000
- TWECO Cable Connector Set (Konektor Kabel Las)atribut:
- UNSPSC: 31160000
- RHINO Cable Joint Sanritsu Male+Femaleatribut:
- Power (A): 500
- Qnap USB ExpansionDeskripsi:TR-002 2 Bay USB Type-C Direct Attached Storage with Hardware RAIDThe TR-002 USB 3.2 Gen 2 RAID expansion enclosure allows you to expand the capacity of your QNAP NAS and PC. The TR-002 can also be utilized as a DAS (Direct-attached Storage) device, allowing you to directly access its content just by connecting it via USB. The TR-002 features two 3.5-inch SATA drive bays with USB 3.2 Gen 2 Type-C connectivity to bring you a highly-reliable and secure storage capacity expansion solution.atribut:
- JBOD Connection Interface: USB
- Operating Temperature (°C): 0 to 40
- Relative Humidity (%RH): 5-95 non-condensing, wet bulb: 27˚C (80.6˚F)
- Storage Temperature (°C): -20 to 70
- System Warning: Buzzer
- 3M Wire ConnectorDeskripsi:Connection is simply screwed in by hand, so no special tools are required and connection can be made in a short time. You can connect different types of wires such as single wire and stranded wire, and different size wires such as 1.25mm2 and 2mm2. The strong tightening force of the spring ensures a reliable electrical connection. For various wiring.atribut:
- Material: Spring: Steel, Insulation coating: Polypropylene
- Standard: UL486C (file number E23438), certified by Japan Maritime Association
- Type: Screw-type wire connector
- Rated Voltage (V): 600
- Feature: Flame retardant
- Operating Temperature Range (°C): 105
- Kyohritsu Electronic Industry Cable With ConnectorDeskripsi:A cable that converts the size from a 2.1 mm DC plug to a 1.4 mm DC plug.atribut:
- Cable Length (cm): 15
- Male Mounting: 1.4mmΦDC jack (outside diameter 3.4mmΦ)
- Female Mounting: 2.1mmΦDC jack (outside 5.5mmΦ)
- Autonics M12 Connector Communication Cable (Kabel Data)Deskripsi:The M12 connector communication cables feature RJ45 connectors for connection with diverse devices. The cables are available in standard and flexible types for application in diverse environments.atribut:
- Connection: Plug type
- Connector Division: Male
- Number of Connector Pins: 8
- Certification: CE
- Communication Connector: RJ45
- Connector Spesification: M12
- monotaro Connector Set (250 Type)Deskripsi:It is a convenient set with a connector and a few male and female sets.. To repair the headlight bulb connector.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible Electric Wires: AV or AVS 0.5 to 2.0
- Material: Connector: PP, terminal: brass
- Molex 1625 Connectoratribut:
- Withstand Voltage: AC1500V / 1 minute
- Maximum rated voltage: 250V
- Maximum rated current: 5A
Daftar Harga cable connector Terbaru October 2026
| Panduit Wire Connector and Wire Terminal Kit (Set Sambungan Kabel) | Rp2.399.900 |
| ECLIPSE Wire Connector and Wire Terminal Kit (Set Sambungan Kabel) | Rp839.900 |
| JST Connector Housing | Rp20.900 |
| Autonics M8/M12 Connector Cables | Rp86.900 |
| POWER FIRST Wire Connector and Wire Terminal Kit (Set Sambungan Kabel Listrik) | Rp1.299.900 |
| NICHIFU Quick Lock Plug Type Electric Wire Connector | Rp22.900 |
| WEIDMULLER Crimp Terminal Ring Type (Skun Bulat) | Rp7.900 |
| MultiPro Cable Joint Connector Japanaese Type 01 | Rp97.900 |
| TWECO Cable Connector Set (Konektor Kabel Las) | Rp659.900 |
| RHINO Cable Joint Sanritsu Male+Female | Rp479.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/pkP109957920-4.jpg)
/08P109958008-4.jpg)


/5mP109958202-6.jpg)

/qpP104605961-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/MultiPro%20Cable%20Joint%20Connector%20Japanaese%20Type%2001/bjP105479415-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Sambungan%20Kabel%20Las/TWECO%20Cable%20Connector%20Set%20(Konektor%20Kabel%20Las)/8vP109490319-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Welding%20Joints/RHINO%20Cable%20Joint%20Sanritsu%20Male%2BFemale/rhP106517989-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Welding%20Joints/STAHLWERK%20Cable%20Joint%20Set/j1P106947685-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Sambungan%20Kabel%20Las/Get%20Star%20Cable%20Connector%20Female%20(Konektor%20Kabel%20Las)/f5P107149545-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Sambungan%20Kabel%20Las/STAHLWERK%20Cable%20Connector%20(Konektor%20Kabel%20Las)/p1P103246901-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Lenco%20Cable%20Connector/dpP105442493-2.jpg)

/qoP108468960-1.jpg)
/P102234433-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)